This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2088M, Metric, M14x15, Plug Chamfer, 4 Flutes, HSSPM,  30584

Spiral Point Tap, High Performance, Series 2088M, Metric, M14x15, Plug Chamfer, 4 Flutes, HSSPM, (Discontinued)

  • Mfr # 30584
  • Zoro # G507995578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30584
Zoro #
G507995578
UPC #
686125305840
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2088M, Measurement System Metric, M14x15, Plug Chamfer, 4 Flutes, HSSPM, Black Steam Oxide, Right Hand Cutting, 22 mm Thread Length, 100 mm Overall Length, Steel, Steel Alloy, Stainless Steel, Titanium Alloy and Materials up to 36Rc Hardness Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.