This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2088MC, Metric, UNC, M20x25, Plug Chamfer, 4 Flutes, HS 61218

Spiral Point Tap, High Performance, Series 2088MC, Metric, UNC, M20x25, Plug Chamfer, 4 Flutes, HS (Discontinued)

  • Mfr # 61218
  • Zoro # G007995405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61218
Zoro #
G007995405
UPC #
686125612184
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2088MC, Measurement System Metric, UNC, M20x25, Plug Chamfer, 4 Flutes, HSSPM, TiCN Coated, Right Hand Cutting, 32 mm Thread Length, 140 mm Overall Length, Steel, Steel Alloy, Stainless Steel, Titanium Alloy and Materials up to 36Rc Hardness Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.