This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2092, Imperial, SemiInterruptedUNC, 832, Plug Chamfe 30008

Spiral Point Tap, High Performance, Series 2092, Imperial, SemiInterruptedUNC, 832, Plug Chamfe (Discontinued)

  • Mfr # 30008
  • Zoro # G107995428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30008
Zoro #
G107995428
UPC #
686125300081
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2092, Measurement System Imperial, SemiInterruptedUNC, 832, Plug Chamfer, 3 Flutes, HSSPM, Bright, Right Hand Cutting, 38 in Thread Length, 218 in Overall Length, All Aluminum Alloys Material Applicationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.