This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2092M, Metric, SemiInterrupted, M10x15, Plug Chamfer,  30056

Spiral Point Tap, High Performance, Series 2092M, Metric, SemiInterrupted, M10x15, Plug Chamfer, (Discontinued)

  • Mfr # 30056
  • Zoro # G407995722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30056
Zoro #
G407995722
UPC #
686125300562
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2092M, Measurement System Metric, SemiInterrupted, M10x15, Plug Chamfer, 3 Flutes, HSSPM, Bright, Right Hand Cutting, 34 in Thread Length, 21516 in Overall Length, All Aluminum Alloys Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.