This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2095, Imperial, UNC, 3816, Plug Chamfer, 3 Flutes, HSS 30219

Spiral Point Tap, High Performance, Series 2095, Imperial, UNC, 3816, Plug Chamfer, 3 Flutes, HSS (Discontinued)

  • Mfr # 30219
  • Zoro # G307995723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30219
Zoro #
G307995723
UPC #
686125302191
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2095, Measurement System Imperial, UNC, 3816, Plug Chamfer, 3 Flutes, HSSPM, Black Steam Oxide, Right Hand Cutting, 34 in Thread Length, 21516 in Overall Length, Steels, Steel Alloy, Stainless Steels, Titanium Alloy, Nickel, Nickel Base Alloy, Other Exotic Alloy and Materials up to 34Rc Hardness Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.