This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2095C, Imperial, UNC, 3410, Plug Chamfer, 4 Flutes, HS 60879

Spiral Point Tap, High Performance, Series 2095C, Imperial, UNC, 3410, Plug Chamfer, 4 Flutes, HS (Discontinued)

  • Mfr # 60879
  • Zoro # G807995674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60879
Zoro #
G807995674
UPC #
686125608798
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2095C, Measurement System Imperial, UNC, 3410, Plug Chamfer, 4 Flutes, HSSPM, TiCN Coated, Right Hand Cutting, 1732 in Thread Length, 414 in Overall Length, Steels, Steel Alloy, Stainless Steels, Titanium Alloy, Nickel, Nickel Base Alloy, Other Exotic Alloy and Materials up to 34Rc Hardness Material Applicationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.