This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2095C, Imperial, UNF, 91618, Plug Chamfer, 4 Flutes, H 60873

Spiral Point Tap, High Performance, Series 2095C, Imperial, UNF, 91618, Plug Chamfer, 4 Flutes, H (Discontinued)

  • Mfr # 60873
  • Zoro # G007995535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60873
Zoro #
G007995535
UPC #
686125608736
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2095C, Measurement System Imperial, UNF, 91618, Plug Chamfer, 4 Flutes, HSSPM, TiCN Coated, Right Hand Cutting, 1 in Thread Length, 31932 in Overall Length, Steels, Steel Alloy, Stainless Steels, Titanium Alloy, Nickel, Nickel Base Alloy, Other Exotic Alloy and Materials up to 34Rc Hardness Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.