This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2097, Imperial, UNC, 1213, Plug Chamfer, 3 Flutes, HSS 30387

Spiral Point Tap, High Performance, Series 2097, Imperial, UNC, 1213, Plug Chamfer, 3 Flutes, HSS (Discontinued)

  • Mfr # 30387
  • Zoro # G607995690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30387
Zoro #
G607995690
UPC #
686125303877
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2097, Measurement System Imperial, UNC, 1213, Plug Chamfer, 3 Flutes, HSSPM, Black Steam Oxide, Right Hand Cutting, 1516 in Thread Length, 338 in Overall Length, Steel Alloy, Titanium Alloy, Nickel Base High Temperature Alloy, Stainless Steel up to 32Rc to 45Rc Hardness, Tool and Mold Steels Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.