This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2097, Imperial, UNC, 832, Plug Chamfer, 3 Flutes, HSS 30364

Spiral Point Tap, High Performance, Series 2097, Imperial, UNC, 832, Plug Chamfer, 3 Flutes, HSS (Discontinued)

  • Mfr # 30364
  • Zoro # G007995665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30364
Zoro #
G007995665
UPC #
686125303648
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2097, Measurement System Imperial, UNC, 832, Plug Chamfer, 3 Flutes, HSSPM, Black Steam Oxide, Right Hand Cutting, 38 in Thread Length, 218 in Overall Length, Steel Alloy, Titanium Alloy, Nickel Base High Temperature Alloy, Stainless Steel up to 32Rc to 45Rc Hardness, Tool and Mold Steels Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.