This item is Discontinued.

Morse Straight Flute Drill, Series 5376, Imperial, 1 Drill Size  Wire, 0228 Drill Size  Decimal inch 50798

Straight Flute Drill, Series 5376, Imperial, 1 Drill Size Wire, 0228 Drill Size Decimal inch (Discontinued)

  • Mfr # 50798
  • Zoro # G608045707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50798
Zoro #
G608045707
UPC #
686125507985
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376, Imperial, 1 Drill Size Wire, 0228 in Drill Size Decimal inch, 2716 in Overall Length, 1516 in Cutting Depth, 2 Flutes, Straight Flute, 1516 in Flute Length, 0228 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, Uncoatedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.