This item is Discontinued.

Morse Straight Flute Drill, Series 5376, Imperial, 1164 Drill Size  Fraction, 01719 Drill Size  Dec 50775

Straight Flute Drill, Series 5376, Imperial, 1164 Drill Size Fraction, 01719 Drill Size Dec (Discontinued)

  • Mfr # 50775
  • Zoro # G908045803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50775
Zoro #
G908045803
UPC #
686125507756
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376, Imperial, 1164 in Drill Size Fraction, 01719 in Drill Size Decimal inch, 218 in Overall Length, 1116 in Cutting Depth, 2 Flutes, Straight Flute, 1116 in Flute Length, 1164 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, Uncoatedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.