This item is Discontinued.

Morse Straight Flute Drill, Series 5376, Imperial, 1564 Drill Size  Fraction, 02344 Drill Size  Dec 50800

Straight Flute Drill, Series 5376, Imperial, 1564 Drill Size Fraction, 02344 Drill Size Dec (Discontinued)

  • Mfr # 50800
  • Zoro # G508045845
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50800
Zoro #
G508045845
UPC #
686125508005
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376, Imperial, 1564 in Drill Size Fraction, 02344 in Drill Size Decimal inch, 2716 in Overall Length, 1516 in Cutting Depth, 2 Flutes, Straight Flute, 1516 in Flute Length, 1564 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, Uncoatedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.