This item is Discontinued.

Morse Straight Flute Drill, Series 5376, Imperial, 23 Drill Size  Wire, 0154 Drill Size  Decimal inc 50767

Straight Flute Drill, Series 5376, Imperial, 23 Drill Size Wire, 0154 Drill Size Decimal inc (Discontinued)

  • Mfr # 50767
  • Zoro # G908045858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50767
Zoro #
G908045858
UPC #
686125507671
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376, Imperial, 23 Drill Size Wire, 0154 in Drill Size Decimal inch, 2116 in Overall Length, 1 in Cutting Depth, 2 Flutes, Straight Flute, 1 in Flute Length, 0154 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, Uncoatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.