This item is Discontinued.

Morse Straight Flute Drill, Series 5376, Imperial, 37 Drill Size  Wire, 0104 Drill Size  Decimal inc 50748

Straight Flute Drill, Series 5376, Imperial, 37 Drill Size Wire, 0104 Drill Size Decimal inc (Discontinued)

  • Mfr # 50748
  • Zoro # G008045642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50748
Zoro #
G008045642
UPC #
686125507480
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376, Imperial, 37 Drill Size Wire, 0104 in Drill Size Decimal inch, 11316 in Overall Length, 1316 in Cutting Depth, 2 Flutes, Straight Flute, 1316 in Flute Length, 0104 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, Uncoatedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.