This item is Discontinued.

Morse Straight Flute Drill, Series 5376, Imperial, 7 Drill Size  Wire, 0201 Drill Size  Decimal inch 50789

Straight Flute Drill, Series 5376, Imperial, 7 Drill Size Wire, 0201 Drill Size Decimal inch (Discontinued)

  • Mfr # 50789
  • Zoro # G308045656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50789
Zoro #
G308045656
UPC #
686125507893
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376, Imperial, 7 Drill Size Wire, 0201 in Drill Size Decimal inch, 214 in Overall Length, 1316 in Cutting Depth, 2 Flutes, Straight Flute, 1316 in Flute Length, 0201 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, Uncoatedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.