This item is Discontinued.

Morse Straight Flute Drill, Series 5376, Imperial, K Drill Size  Letter, 0281 Drill Size  Decimal inc 50814

Straight Flute Drill, Series 5376, Imperial, K Drill Size Letter, 0281 Drill Size Decimal inc (Discontinued)

  • Mfr # 50814
  • Zoro # G808045903
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50814
Zoro #
G808045903
UPC #
686125508142
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376, Imperial, K Drill Size Letter, 0281 in Drill Size Decimal inch, 21116 in Overall Length, 112 in Cutting Depth, 2 Flutes, Straight Flute, 112 in Flute Length, 0281 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, Uncoatedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.