This item is Discontinued.

Morse Straight Flute Drill, Series 5376T, Imperial, 1164 Drill Size  Fraction, 01719 Drill Size  De 92715

Straight Flute Drill, Series 5376T, Imperial, 1164 Drill Size Fraction, 01719 Drill Size De (Discontinued)

  • Mfr # 92715
  • Zoro # G308045724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92715
Zoro #
G308045724
UPC #
686125927158
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376T, Imperial, 1164 in Drill Size Fraction, 01719 in Drill Size Decimal inch, 218 in Overall Length, 1116 in Cutting Depth, 2 Flutes, Straight Flute, 1116 in Flute Length, 1164 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, TiAlN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.