This item is Discontinued.

Morse Straight Flute Drill, Series 5376T, Imperial, 516 Drill Size  Fraction, 03125 Drill Size  Dec 92761

Straight Flute Drill, Series 5376T, Imperial, 516 Drill Size Fraction, 03125 Drill Size Dec (Discontinued)

  • Mfr # 92761
  • Zoro # G708045904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92761
Zoro #
G708045904
UPC #
686125927615
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376T, Imperial, 516 in Drill Size Fraction, 03125 in Drill Size Decimal inch, 21316 in Overall Length, 158 in Cutting Depth, 2 Flutes, Straight Flute, 158 in Flute Length, 516 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, TiAlN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.