This item is Discontinued.

Morse Straight Flute Drill, Series 5376T, Imperial, 716 Drill Size  Fraction, 04375 Drill Size  Dec 92788

Straight Flute Drill, Series 5376T, Imperial, 716 Drill Size Fraction, 04375 Drill Size Dec (Discontinued)

  • Mfr # 92788
  • Zoro # G208045862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92788
Zoro #
G208045862
UPC #
686125927882
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376T, Imperial, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 3716 in Overall Length, 2116 in Cutting Depth, 2 Flutes, Straight Flute, 2116 in Flute Length, 716 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, TiAlN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.