This item is Discontinued.

Morse Straight Flute Drill, Series 5376T, Imperial, 764 Drill Size  Fraction, 01094 Drill Size  Dec 92690

Straight Flute Drill, Series 5376T, Imperial, 764 Drill Size Fraction, 01094 Drill Size Dec (Discontinued)

  • Mfr # 92690
  • Zoro # G508045838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92690
Zoro #
G508045838
UPC #
686125926908
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376T, Imperial, 764 in Drill Size Fraction, 01094 in Drill Size Decimal inch, 11316 in Overall Length, 1316 in Cutting Depth, 2 Flutes, Straight Flute, 1316 in Flute Length, 764 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, TiAlN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.