This item is Discontinued.

Morse Straight Flute Hand Tap, Series 2021, Imperial, GroundUNF, 5818, Bottoming Chamfer, 4 Flutes, HS 34905

Straight Flute Hand Tap, Series 2021, Imperial, GroundUNF, 5818, Bottoming Chamfer, 4 Flutes, HS (Discontinued)

  • Mfr # 34905
  • Zoro # G908002899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34905
Zoro #
G908002899
UPC #
686125349059
Country of Origin
United States

Description

pMorse Straight Flute Hand Tap, Series 2021, Measurement System Imperial, GroundUNF, 5818, Bottoming Chamfer, 4 Flutes, HSS, BlackSteam Oxide Over Nitride, Right Hand Cutting, 11316 in Thread Length, 31316 in Overall Length, Cast Iron, Cast Brass and NonMetals Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.