This item is Discontinued.

Morse Straight Flute Hand Tap, Series 2021M, Metric, Ground, M6x1, Bottoming Chamfer, 4 Flutes, HSS, Blac 34915

Straight Flute Hand Tap, Series 2021M, Metric, Ground, M6x1, Bottoming Chamfer, 4 Flutes, HSS, Blac (Discontinued)

  • Mfr # 34915
  • Zoro # G008002942
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34915
Zoro #
G008002942
UPC #
686125349158
Country of Origin
United States

Description

pMorse Straight Flute Hand Tap, Series 2021M, Measurement System Metric, Ground, M6x1, Bottoming Chamfer, 4 Flutes, HSS, BlackSteam Oxide Over Nitride, Right Hand Cutting, 1 in Thread Length, 212 in Overall Length, Cast Iron, Cast Brass and NonMetals Material Applicationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.