This item is Discontinued.

Morse Straight Flute Tap, High Performance, Series 2094, Imperial, UNF, 1428, SemiBottoming Chamfer, 4 30145

Straight Flute Tap, High Performance, Series 2094, Imperial, UNF, 1428, SemiBottoming Chamfer, 4 (Discontinued)

  • Mfr # 30145
  • Zoro # G807993922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30145
Zoro #
G807993922
UPC #
686125301453
Country of Origin
United States

Description

pMorse Straight Flute Tap, High Performance, Series 2094, Measurement System Imperial, UNF, 1428, SemiBottoming Chamfer, 4 Flutes, HSSPM, BlackSteam Oxide Over Nitride, Right Hand Cutting, 58 in Thread Length, 212 in Overall Length, Cast Iron Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.