This item is Discontinued.

Morse Straight Flute Tap, High Performance, Series 2094, Imperial, UNF, 51624, SemiBottoming Chamfer,  30149

Straight Flute Tap, High Performance, Series 2094, Imperial, UNF, 51624, SemiBottoming Chamfer, (Discontinued)

  • Mfr # 30149
  • Zoro # G307993934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30149
Zoro #
G307993934
UPC #
686125301491
Country of Origin
United States

Description

pMorse Straight Flute Tap, High Performance, Series 2094, Measurement System Imperial, UNF, 51624, SemiBottoming Chamfer, 4 Flutes, HSSPM, BlackSteam Oxide Over Nitride, Right Hand Cutting, 1116 in Thread Length, 22332 in Overall Length, Cast Iron Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.