This item is Discontinued.

Morse Straight Flute Tap, High Performance, Series 2094M, Metric, M12x15, SemiBottoming Chamfer, 4 Flut 30184

Straight Flute Tap, High Performance, Series 2094M, Metric, M12x15, SemiBottoming Chamfer, 4 Flut (Discontinued)

  • Mfr # 30184
  • Zoro # G907993907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30184
Zoro #
G907993907
UPC #
686125301842
Country of Origin
United States

Description

pMorse Straight Flute Tap, High Performance, Series 2094M, Measurement System Metric, M12x15, SemiBottoming Chamfer, 4 Flutes, HSSPM, BlackSteam Oxide Over Nitride, Right Hand Cutting, 1516 in Thread Length, 338 in Overall Length, Cast Iron Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.