This item is Discontinued.

No Product Image Available

Taper Length Drill, Heavy Duty, Series 1320, 1364 Drill Size Fraction, 02031 Drill Size Dec (Discontinued)

  • Mfr # 11013
  • Zoro # G708046840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11013
Zoro #
G708046840
UPC #
686125110130
Country of Origin
United States

Description

pMorse Taper Length Drill, Heavy Duty, Series 1320, 1364 in Drill Size Fraction, 02031 in Drill Size Decimal inch, 6 in Overall Length, 438 in Cutting Depth, Standard Flute, 438 in Flute Length, 1364 in Shank, Tanged Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloy Steel, Steel Forging and other Medium to High Tensile Strength Materialsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.