This item is Discontinued.

Morse Taper Length Drill, Heavy Duty, Series 1320, 14 Drill Size  Fraction, 025 Drill Size  Decimal 11016

Taper Length Drill, Heavy Duty, Series 1320, 14 Drill Size Fraction, 025 Drill Size Decimal (Discontinued)

  • Mfr # 11016
  • Zoro # G708046680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11016
Zoro #
G708046680
UPC #
686125110161
Country of Origin
United States

Description

pMorse Taper Length Drill, Heavy Duty, Series 1320, 14 in Drill Size Fraction, 025 in Drill Size Decimal inch, 618 in Overall Length, 41316 in Cutting Depth, Standard Flute, 41316 in Flute Length, 14 in Shank, Tanged Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloy Steel, Steel Forging and other Medium to High Tensile Strength Materialsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.