This item is Discontinued.

Morse Taper Length Drill, Heavy Duty, Series 1320, 3764 Drill Size  Fraction, 05781 Drill Size  Dec 11037

Taper Length Drill, Heavy Duty, Series 1320, 3764 Drill Size Fraction, 05781 Drill Size Dec (Discontinued)

  • Mfr # 11037
  • Zoro # G708046581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11037
Zoro #
G708046581
UPC #
686125110376
Country of Origin
United States

Description

pMorse Taper Length Drill, Heavy Duty, Series 1320, 3764 in Drill Size Fraction, 05781 in Drill Size Decimal inch, 834 in Overall Length, 612 in Cutting Depth, Standard Flute, 612 in Flute Length, 3764 in Shank, Tanged Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloy Steel, Steel Forging and other Medium to High Tensile Strength Materialsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.