Taper Length Drill, Heavy Duty, Series 2314, 1964 Drill Size Fraction, 02969 Drill Size Dec

  • Mfr # 10716

  • Zoro # G208047057


product price:  $37.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10716
Zoro #
G208047057
UPC #
686125107161
Country of Origin
United States

Description

pMorse Taper Length Drill, Heavy Duty, Series 2314, 1964 in Drill Size Fraction, 02969 in Drill Size Decimal inch, 638 in Overall Length, 4 in Cutting Depth, Standard Flute, 4 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.