This item is Discontinued.

Morse Taper Length Drill, Series 1314A, 18 Drill Size  Fraction, 0125 Drill Size  Decimal inch, 51 10808

Taper Length Drill, Series 1314A, 18 Drill Size Fraction, 0125 Drill Size Decimal inch, 51 (Discontinued)

  • Mfr # 10808
  • Zoro # G408046591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10808
Zoro #
G408046591
UPC #
686125108083
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1314A, 18 in Drill Size Fraction, 0125 in Drill Size Decimal inch, 518 in Overall Length, 234 in Cutting Depth, Standard Flute, 234 in Flute Length, Automotive Tang Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.