This item is Discontinued.

Morse Taper Length Drill, Series 1314A, 2164 Drill Size  Fraction, 03281 Drill Size  Decimal inch,  10821

Taper Length Drill, Series 1314A, 2164 Drill Size Fraction, 03281 Drill Size Decimal inch, (Discontinued)

  • Mfr # 10821
  • Zoro # G408046577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10821
Zoro #
G408046577
UPC #
686125108212
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1314A, 2164 in Drill Size Fraction, 03281 in Drill Size Decimal inch, 612 in Overall Length, 418 in Cutting Depth, Standard Flute, 418 in Flute Length, Automotive Tang Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.