This item is Discontinued.

Morse Taper Length Drill, Series 1314A, 2764 Drill Size  Fraction, 04219 Drill Size  Decimal inch,  10827

Taper Length Drill, Series 1314A, 2764 Drill Size Fraction, 04219 Drill Size Decimal inch, (Discontinued)

  • Mfr # 10827
  • Zoro # G008046519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10827
Zoro #
G008046519
UPC #
686125108274
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1314A, 2764 in Drill Size Fraction, 04219 in Drill Size Decimal inch, 714 in Overall Length, 458 in Cutting Depth, Standard Flute, 458 in Flute Length, Automotive Tang Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.