This item is Discontinued.

Morse Taper Length Drill, Series 1314A, 932 Drill Size  Fraction, 02812 Drill Size  Decimal inch, 6 10818

Taper Length Drill, Series 1314A, 932 Drill Size Fraction, 02812 Drill Size Decimal inch, 6 (Discontinued)

  • Mfr # 10818
  • Zoro # G808046955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10818
Zoro #
G808046955
UPC #
686125108182
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1314A, 932 in Drill Size Fraction, 02812 in Drill Size Decimal inch, 614 in Overall Length, 378 in Cutting Depth, Standard Flute, 378 in Flute Length, Automotive Tang Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.