This item is Discontinued.

Morse Taper Length Drill, Series 1317, 17 mm Drill Size  Metric, 06693 Drill Size  Decimal inch, 91 17502

Taper Length Drill, Series 1317, 17 mm Drill Size Metric, 06693 Drill Size Decimal inch, 91 (Discontinued)

  • Mfr # 17502
  • Zoro # G108047003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17502
Zoro #
G108047003
UPC #
686125175023
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1317, 17 mm Drill Size Metric, 06693 in Drill Size Decimal inch, 914 in Overall Length, 538 in Cutting Depth, Standard Flute, 538 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.