This item is Discontinued.

Morse Taper Length Drill, Series 1317, 65 mm Drill Size  Metric, 02559 Drill Size  Decimal inch, 61 17460

Taper Length Drill, Series 1317, 65 mm Drill Size Metric, 02559 Drill Size Decimal inch, 61 (Discontinued)

  • Mfr # 17460
  • Zoro # G108046846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17460
Zoro #
G108046846
UPC #
686125174606
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1317, 65 mm Drill Size Metric, 02559 in Drill Size Decimal inch, 614 in Overall Length, 378 in Cutting Depth, Standard Flute, 378 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.