This item is Discontinued.

Morse Taper Length Drill, Series 1325, 1564 Drill Size  Fraction, 02344 Drill Size  Decimal inch, 6 11272

Taper Length Drill, Series 1325, 1564 Drill Size Fraction, 02344 Drill Size Decimal inch, 6 (Discontinued)

  • Mfr # 11272
  • Zoro # G208047019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11272
Zoro #
G208047019
UPC #
686125112721
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1325, 1564 in Drill Size Fraction, 02344 in Drill Size Decimal inch, 618 in Overall Length, 334 in Cutting Depth, High HelixFast Spiral Flute, 334 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminum, Magnesium, Zinc, Copper, Soft Steel and Plasticp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.