This item is Discontinued.

Morse Taper Length Drill, Series 1325, 23 Drill Size  Wire, 0154 Drill Size  Decimal inch, 538 Ov 11244

Taper Length Drill, Series 1325, 23 Drill Size Wire, 0154 Drill Size Decimal inch, 538 Ov (Discontinued)

  • Mfr # 11244
  • Zoro # G508046606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11244
Zoro #
G508046606
UPC #
686125112448
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1325, 23 Drill Size Wire, 0154 in Drill Size Decimal inch, 538 in Overall Length, 3 in Cutting Depth, High HelixFast Spiral Flute, 3 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminum, Magnesium, Zinc, Copper, Soft Steel and Plasticp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.