This item is Discontinued.

Morse Taper Length Drill, Series 1325, 28 Drill Size  Wire, 01405 Drill Size  Decimal inch, 538 O 11238

Taper Length Drill, Series 1325, 28 Drill Size Wire, 01405 Drill Size Decimal inch, 538 O (Discontinued)

  • Mfr # 11238
  • Zoro # G208046623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11238
Zoro #
G208046623
UPC #
686125112387
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1325, 28 Drill Size Wire, 01405 in Drill Size Decimal inch, 538 in Overall Length, 3 in Cutting Depth, High HelixFast Spiral Flute, 3 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminum, Magnesium, Zinc, Copper, Soft Steel and Plasticp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.