This item is Discontinued.

Morse Taper Length Drill, Series 1325, 50 Drill Size  Wire, 007 Drill Size  Decimal inch, 334 Ove 11212

Taper Length Drill, Series 1325, 50 Drill Size Wire, 007 Drill Size Decimal inch, 334 Ove (Discontinued)

  • Mfr # 11212
  • Zoro # G608046520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11212
Zoro #
G608046520
UPC #
686125112127
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1325, 50 Drill Size Wire, 007 in Drill Size Decimal inch, 334 in Overall Length, 2 in Cutting Depth, High HelixFast Spiral Flute, 2 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminum, Magnesium, Zinc, Copper, Soft Steel and Plasticp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.