This item is Discontinued.

Morse Taper Length Drill, Series 1325, 716 Drill Size  Fraction, 04375 Drill Size  Decimal inch, 7 11285

Taper Length Drill, Series 1325, 716 Drill Size Fraction, 04375 Drill Size Decimal inch, 7 (Discontinued)

  • Mfr # 11285
  • Zoro # G008046878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11285
Zoro #
G008046878
UPC #
686125112851
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1325, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 714 in Overall Length, 458 in Cutting Depth, High HelixFast Spiral Flute, 458 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminum, Magnesium, Zinc, Copper, Soft Steel and Plasticp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.