This item is Discontinued.

Morse Taper Length Drill, Series 1325, 764 Drill Size  Fraction, 01094 Drill Size  Decimal inch, 4 11229

Taper Length Drill, Series 1325, 764 Drill Size Fraction, 01094 Drill Size Decimal inch, 4 (Discontinued)

  • Mfr # 11229
  • Zoro # G108046921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11229
Zoro #
G108046921
UPC #
686125112295
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1325, 764 in Drill Size Fraction, 01094 in Drill Size Decimal inch, 458 in Overall Length, 212 in Cutting Depth, High HelixFast Spiral Flute, 212 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminum, Magnesium, Zinc, Copper, Soft Steel and Plasticp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.