This item is Discontinued.

Morse Taper Length Drill, Series 1356, 1132 Drill Size  Fraction, 03438 Drill Size  Decimal inch, 6 13403

Taper Length Drill, Series 1356, 1132 Drill Size Fraction, 03438 Drill Size Decimal inch, 6 (Discontinued)

  • Mfr # 13403
  • Zoro # G708047014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13403
Zoro #
G708047014
UPC #
686125134037
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1356, 1132 in Drill Size Fraction, 03438 in Drill Size Decimal inch, 612 in Overall Length, 514 in Cutting Depth, Parabolic Flute, 514 in Flute Length, Tanged Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.