This item is Discontinued.

Morse Taper Length Drill, Series 1356, 1564 Drill Size  Fraction, 02344 Drill Size  Decimal inch, 6 13396

Taper Length Drill, Series 1356, 1564 Drill Size Fraction, 02344 Drill Size Decimal inch, 6 (Discontinued)

  • Mfr # 13396
  • Zoro # G808046771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13396
Zoro #
G808046771
UPC #
686125133962
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1356, 1564 in Drill Size Fraction, 02344 in Drill Size Decimal inch, 618 in Overall Length, 41316 in Cutting Depth, Parabolic Flute, 41316 in Flute Length, Tanged Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.