This item is Discontinued.

Morse Taper Length Drill, Series 1356, 35 Drill Size  Wire, 011 Drill Size  Decimal inch, 518 Ove 13456

Taper Length Drill, Series 1356, 35 Drill Size Wire, 011 Drill Size Decimal inch, 518 Ove (Discontinued)

  • Mfr # 13456
  • Zoro # G108046563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13456
Zoro #
G108046563
UPC #
686125134563
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1356, 35 Drill Size Wire, 011 in Drill Size Decimal inch, 518 in Overall Length, 234 in Cutting Depth, Parabolic Flute, 234 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.