This item is Discontinued.

Morse Taper Length Drill, Series 1356, 932 Drill Size  Fraction, 02812 Drill Size  Decimal inch, 6 13399

Taper Length Drill, Series 1356, 932 Drill Size Fraction, 02812 Drill Size Decimal inch, 6 (Discontinued)

  • Mfr # 13399
  • Zoro # G308046646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13399
Zoro #
G308046646
UPC #
686125133993
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1356, 932 in Drill Size Fraction, 02812 in Drill Size Decimal inch, 614 in Overall Length, 5 in Cutting Depth, Parabolic Flute, 5 in Flute Length, Tanged Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.