This item is Discontinued.

Morse Taper Length Drill, Series 1356G, 36 Drill Size  Wire, 01065 Drill Size  Decimal inch, 458 93457

Taper Length Drill, Series 1356G, 36 Drill Size Wire, 01065 Drill Size Decimal inch, 458 (Discontinued)

  • Mfr # 93457
  • Zoro # G108047058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93457
Zoro #
G108047058
UPC #
686125934576
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1356G, 36 Drill Size Wire, 01065 in Drill Size Decimal inch, 458 in Overall Length, 212 in Cutting Depth, Parabolic Flute, 212 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.