This item is Discontinued.

Morse Taper Length Drill, Series 1356G, 9 Drill Size  Wire, 0196 Drill Size  Decimal inch, 6 Overal 93430

Taper Length Drill, Series 1356G, 9 Drill Size Wire, 0196 Drill Size Decimal inch, 6 Overal (Discontinued)

  • Mfr # 93430
  • Zoro # G708046871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93430
Zoro #
G708046871
UPC #
686125934309
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1356G, 9 Drill Size Wire, 0196 in Drill Size Decimal inch, 6 in Overall Length, 358 in Cutting Depth, Parabolic Flute, 358 in Flute Length, Tanged Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.