This item is Discontinued.

Morse Taper Pin Reamer, Series 1680, Taper Pin SizeNumber 0, 01287 Small End Dia, 21516 Overall L 22587

Taper Pin Reamer, Series 1680, Taper Pin SizeNumber 0, 01287 Small End Dia, 21516 Overall L (Discontinued)

  • Mfr # 22587
  • Zoro # G208026298
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22587
Zoro #
G208026298
UPC #
686125225872
Country of Origin
United States

Description

pMorse Taper Pin Reamer, Series 1680, Taper Pin SizeNumber 0, 01287 in Small End Dia, 21516 in Overall Length, Straight Shank, 1164 in Shank Dia, 4 Flutes, Straight Flute, 11116 in Flute Length, HSS, Bright, Right Hand Cutting, 01638 in Body Diap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.