Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Drill Bit, Series 1302, Imperial, 6364 Drill Size Fraction, 09844 Drill Size De

  • Mfr # 10063

  • Zoro # G208046050


product price: $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10063
Zoro #
G208046050
UPC #
686125100636
Country of Origin
United States

Description

pMorse Taper Shank Drill Bit, General Purpose, Series 1302, Imperial, 6364 in Drill Size Fraction, 09844 in Drill Size Decimal inch, 11 in Overall Length, 638 in Cutting Depth, Standard Flute, 638 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloyed Steel, Aluminum Alloy, Cast Iron, Copper Alloy, Composite and Plastic, LowMedium Carbon Steel, Machining Stainless Steel, Magnesium Alloy, Titanium Alloy, Tool and Die Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.