Carbon Steel Knurled Head Screw, Black Oxide, 1/2in-13 X 2-1/2in Length, 1/2in Head ht., 1-1/

  • Mfr # KHS-4-1

  • Zoro # G015543858


product price:  $6.49
/ea
Sold in multiples of 5 for $32.45

Key Features

Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KHS-4-1
Zoro #
G015543858
UPC #
-
Country of Origin
United States

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Color
Black

Description

Carbon Steel Knurled Head Screw, Black Oxide Finish, 1/2in-13 X 2-1/2in Length, 1/2in Head Height, 1-1/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products